Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS3358AL

  • Zoro # G0858096


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
7.0 gpm
Handle Material
Metal
Mounting Type
Deck Mount
Faucet Finish
Brushed Nickel
Height
Spout: 5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3358AL
Zoro #
G0858096
UPC #
663370005862
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Depth
Handle: 2-3/4"
Width
Spout: 3-1/2"
Item Width (Inch)
8
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Finish
Brushed Nickel
Flow Rate
7.0 gpm
Handle Material
Metal
Mounting Type
Deck Mount
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Number of Handles
2
ADA Compliant
true
Number of Holes
3
Item
Roman Tub Faucet
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Body Material
Brass
Connection
3/4" IPS
Features
Drip-Free Ceramic Disc Cartridge; 8-1/2" Spout Reach; Dual Lever Handles; Corrosion-Resistant Finish
Material
Brass
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Handshower Included
No
Low Lead Compliant
false
Sidespray
false
Hose Included
false
Faucet Centers
8 to 36
Handle Style
Lever
Item Weight (lbs)
9.37
Faucet Holes
3
DOE Certified
false
Showerhead Included
No
Handles Included
true
Collection
Vintage
Drain Included
No
Pullout Spray
false
Theme
Traditional
Spout Flow Rate (GPM)
7
CEC Certified
false
UPC/CUPC Certified
true

Description

KS3358AL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.