Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS3358AX

  • Zoro # G0858026


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Cartridge; 8" To 36" Spread; (2) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3358AX
Zoro #
G0858026
UPC #
663370041655
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2"
Item Width (Inch)
8
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge; 8" To 36" Spread; (2) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/4"-14 IPS
Number of Handles
2
Body Material
Brass
Handle Material
Metal
Faucet Handle Type
Cross
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Material
Brass
Handles Included
true
Pullout Spray
false
UPC/CUPC Certified
true
Showerhead Included
No
Hose Included
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Sidespray
false
Handshower Flow Rate (GPM)
0
Handshower Included
No
DOE Certified
false
CEC Certified
false
Item Weight (lbs)
9.37
Handle Style
Cross
Faucet Holes
3
Drain Included
No
Faucet Centers
8 to 36
Collection
Vintage
Prop 65 Label
true
Low Lead Compliant
false
Theme
Traditional

Description

KS3358AX Roman Tub Filler Metal Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.