Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS3358BL

  • Zoro # G0857965


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; 8-1/2" Spout Reach; Dual Lever Handles; Corrosion-Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3358BL
Zoro #
G0857965
UPC #
663370056543
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Length (Inch)
8.5
Item Height (Inch)
3.5
Item Width (Inch)
8

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; 8-1/2" Spout Reach; Dual Lever Handles; Corrosion-Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Faucet Finish
Brushed Nickel
Number of Handles
2
Body Material
Brass
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Material
Brass
Item Weight (lbs)
9.37
Hose Included
false
Prop 65 Label
true
Theme
Traditional
Pullout Spray
false
Handles Included
true
Collection
Vintage
Sidespray
false
Showerhead Included
No
Drain Included
No
Handshower Flow Rate (GPM)
0
Handshower Included
No
CEC Certified
false
Handle Style
Lever
UPC/CUPC Certified
true
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
DOE Certified
false

Description

KS3358BL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.