Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS3358GL

  • Zoro # G0858008


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Number of Handles
2
Mounting Type
Deck Mount
Faucet Operation
Standard
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3358GL
Zoro #
G0858008
UPC #
663370073397
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Length (Inch)
8.5
Item Height (Inch)
3.5
Item Width (Inch)
8

Details

Finish
Brushed Nickel
Number of Holes
3
Number of Handles
2
Mounting Type
Deck Mount
Faucet Operation
Standard
ADA Compliant
true
Body Material
Brass
Item
Roman Tub Faucet
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Features
Drip-Free Ceramic Disc Cartridge; 8-1/2" Spout Reach; Dual Lever Handles; Corrosion-Resistant Finish
Connection
3/4" IPS
Material
Brass
Sidespray
false
CEC Certified
false
Pullout Spray
false
Spout Flow Rate (GPM)
7
Hose Included
false
Collection
Georgian
Handles Included
true
Theme
Traditional
Faucet Holes
3
Drain Included
No
Low Lead Compliant
false
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
DOE Certified
false
Handle Style
Lever
Prop 65 Label
true
Handshower Included
No
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
9.37
Showerhead Included
No

Description

KS3358GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.