Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS3358PX

  • Zoro # G0858053


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Cartridge; 8" To 36" Spread; (2) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3358PX
Zoro #
G0858053
UPC #
663370062919
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2", Handle: 3-1/16"
Depth
Handle: 3-1/16"
Item Width (Inch)
8
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge; 8" To 36" Spread; (2) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/4" IPS
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Handle Material
Porcelain
Body Material
Brass
Faucet Finish
Brushed Nickel
Faucet Handle Type
Cross
Material
Brass
Handle Style
Cross
Pullout Spray
false
DOE Certified
false
Handles Included
true
Collection
Vintage
Faucet Holes
3
Item Weight (lbs)
9.37
UPC/CUPC Certified
true
Handshower Included
No
Theme
Traditional
Low Lead Compliant
false
Drain Included
No
Spout Flow Rate (GPM)
7
Showerhead Included
No
Prop 65 Label
true
CEC Certified
false
Sidespray
false
Hose Included
false
Showerhead Flow Rate (GPM)
0
Faucet Centers
8 to 36
Handshower Flow Rate (GPM)
0

Description

KS3358PX Roman Tub Filler Porcelain Cros

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.