Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS3358ZL

  • Zoro # G0858123


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Handle Material
Metal
Flow Rate
7.0 gpm
Height
Spout: 5-1/2"
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3358ZL
Zoro #
G0858123
UPC #
663370073434
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Length (Inch)
8.5
Item Height (Inch)
3.5
Item Width (Inch)
5.5

Details

Finish
Brushed Nickel
Mounting Type
Deck Mount
Handle Material
Metal
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Faucet Operation
Standard
Item
Roman Tub Faucet
Faucet Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Body Material
Brass
Number of Holes
3
Mounting Hole Center to Center
8" to 36"
Standards
ASME A118.12.1
Connection
3/4" IPS Inlet
Features
Matching Accessories Available; 3-Hole Tub with 8 To 36" Centers Deck Mount Installation; (2) Lever Style Handle
Material
Brass
Sidespray
false
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Handshower Included
No
Drain Included
No
Hose Included
false
DOE Certified
false
Pullout Spray
false
Handles Included
true
Handle Style
Lever
UPC/CUPC Certified
true
Theme
Traditional
Faucet Centers
8 to 36
Item Weight (lbs)
9.37
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Collection
Silver Sage
Faucet Holes
3
CEC Certified
false
Spout Flow Rate (GPM)
7

Description

KS3358ZL Roman Tub Filler,w/Zl Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.