Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS43085HL

  • Zoro # G3102026


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Hand Shower; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 5-Hole Installation, 3/4" IPS Inlet Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Hand Shower Flow Rate at 80 PSI, 3-Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS43085HL
Zoro #
G3102026
UPC #
663370099656
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
10
Depth
Handle: 2-3/8"
Length
12
Item Width (Inch)
10
Item Length (Inch)
12
Item Height (Inch)
2.75

Details

Includes
Faucet; Hand Shower; Mounting Hardware
Item
Roman Tub Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 5-Hole Installation, 3/4" IPS Inlet Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Hand Shower Flow Rate at 80 PSI, 3-Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Number of Handles
3
Handle Material
Metal
Material
Brass
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Weight
9.37
Item Weight (lbs)
9.37
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Handshower Included
Yes
UPC/CUPC Certified
false
Pullout Spray
false
CEC Certified
true
Faucet Holes
5
Sidespray
false
Handles Included
true
Faucet Centers
8 to 36
Low Lead Compliant
false
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Hose Included
false
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Theme
Modern
DOE Certified
true

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Kingston Brass Roman tub filler With Hand Shower aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic triple lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product. A hand shower is also included for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.