Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS43085PX

  • Zoro # G0858997


product price: $848.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Mounting Hole Center to Center
8" to 36"
Number of Handles
3
Faucet Finish
Brushed Nickel
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS43085PX
Zoro #
G0858997
UPC #
663370051265
Country of Origin
Taiwan, Province of China

Dimensions

Width
Spout: 2-3/4", Handle: 3"
Depth
Handle: 3"
Height
Hand Shower: 8"
Item Width (Inch)
10
Item Height (Inch)
2.75
Item Length (Inch)
12

Details

Finish
Brushed Nickel
ADA Compliant
false
Mounting Hole Center to Center
8" to 36"
Number of Handles
3
Faucet Finish
Brushed Nickel
Number of Holes
5
Faucet Handle Type
Cross
Handle Material
Porcelain
Item
Roman Tub Faucet
Faucet Operation
Standard
Body Material
Brass
Mounting Type
Deck Mount
Flow Rate
7.0 gpm
Connection
3/4" IPS
Features
Drip-Free Ceramic Cartridge; 16" To 36" Spread; (3) Cross Style Handles
Includes
Hand Shower
Material
Brass
Handshower Included
Yes
Showerhead Flow Rate (GPM)
0
Collection
Roman
Spout Flow Rate (GPM)
7
CEC Certified
true
Showerhead Included
No
Sidespray
false
Faucet Centers
8 to 36
Prop 65 Label
true
UPC/CUPC Certified
false
Low Lead Compliant
false
Drain Included
No
Faucet Holes
5
DOE Certified
true
Handles Included
true
Pullout Spray
false
Handle Style
Cross
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
9.37
Theme
Modern
Hose Included
false

Description

KS43085PX Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.