Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4308AL

  • Zoro # G0858945


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Mounting Type
Deck Mount
Flow Rate
7.0 gpm
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4308AL
Zoro #
G0858945
UPC #
663370099724
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Depth
Handle: 2-3/8"
Width
Spout: 2-3/4"
Item Height (Inch)
2.75
Item Length (Inch)
8.5
Item Width (Inch)
8

Details

Finish
Brushed Nickel
Body Material
Brass
Mounting Type
Deck Mount
Flow Rate
7.0 gpm
Number of Holes
3
ADA Compliant
true
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Handle Material
Metal
Item
Roman Tub Faucet
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Features
Drip-Free Ceramic Cartridge; 8" To 36" Spread; (2) Lever Style Handles
Connection
3/4" IPS Inlet
Material
Brass
Theme
Modern
Drain Included
No
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Handle Style
Lever
Collection
Metropolitan
Sidespray
false
Faucet Holes
3
UPC/CUPC Certified
true
DOE Certified
false
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
CEC Certified
false
Faucet Centers
8 to 36
Handles Included
true
Showerhead Included
No
Item Weight (lbs)
9.37
Hose Included
false
Spout Flow Rate (GPM)
7
Low Lead Compliant
false

Description

KS4308AL Roman Tub Filler Metal Lever Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.