Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4308BX

  • Zoro # G0859024


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Faucet Handle Type
Cross
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4308BX
Zoro #
G0859024
UPC #
663370042065
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Depth
Handle: 2-7/8"
Width
Spout: 2-3/4", Handle: 2-7/8"
Item Height (Inch)
2.75
Item Length (Inch)
8.5
Item Width (Inch)
8

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Faucet Handle Type
Cross
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Handle Material
Metal
Body Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; Dual Cross Handles; 8-1/2" Spout Reach; Corrosion-Resistant Finish
Connection
3/4" IPS Inlet
Material
Brass
Sidespray
false
Drain Included
No
Collection
Vintage
Handshower Included
No
Faucet Centers
8 to 36
Faucet Holes
3
Handles Included
true
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Spout Flow Rate (GPM)
7
CEC Certified
false
Theme
Modern
Showerhead Included
No
Low Lead Compliant
false
Hose Included
false
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
DOE Certified
false
Handle Style
Cross
Pullout Spray
false
Item Weight (lbs)
9.37

Description

KS4308BX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.