Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4308FL

  • Zoro # G3097360


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 3-Hole Installation, 3/4" IPS Inlet Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 8-1/2" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4308FL
Zoro #
G3097360
UPC #
663370072888
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
8
Depth
Handle: 2-3/8"
Length
8.5
Item Width (Inch)
8
Item Length (Inch)
8.5
Item Height (Inch)
2.75

Details

Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 3-Hole Installation, 3/4" IPS Inlet Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 8-1/2" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS Inlet
Handle Material
Metal
Number of Handles
2
Color
Brushed Nickel
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
9.37
CEC Certified
false
Prop 65 Label
true
Showerhead Included
No
DOE Certified
false
Drain Included
No
Faucet Holes
3
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Item Weight (lbs)
9.37
Pullout Spray
false
Handles Included
true
Handshower Included
No
Faucet Centers
8 to 36
Hose Included
false
Theme
Modern
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Sidespray
false

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Kingston Brass Roman tub filler aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.