Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4308HL

  • Zoro # G0859094


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Faucet Operation
Standard
Handle Material
Metal
Number of Holes
3
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4308HL
Zoro #
G0859094
UPC #
663370117756
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Depth
Handle: 2-3/8"
Width
Spout: 2-3/4"
Item Length (Inch)
8.5
Item Height (Inch)
2.75
Item Width (Inch)
3.75

Details

Finish
Brushed Nickel
Number of Handles
2
Faucet Operation
Standard
Item
Roman Tub Faucet
Handle Material
Metal
Number of Holes
3
Body Material
Brass
Faucet Finish
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Connection
3/4" IPS Inlet
Features
Drip-Free Ceramic Cartridge; 8" To 36" Spread; (2) Lever Style Handles
Material
Brass
Pullout Spray
false
UPC/CUPC Certified
true
Handle Style
Lever
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
9.37
Sidespray
false
DOE Certified
false
Prop 65 Label
true
Hose Included
false
Faucet Holes
3
Theme
Modern
Handshower Included
No
Drain Included
No
Showerhead Included
No
Spout Flow Rate (GPM)
7
CEC Certified
false
Collection
Metropolitan
Faucet Centers
8 to 36
Handles Included
true

Description

KS4308HL Roman Tub Filler Metal Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.