Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4308NL

  • Zoro # G0859033


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; 8-1/2" Spout Reach; Dual Lever Handles; Corrosion-Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4308NL
Zoro #
G0859033
UPC #
663370072840
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Width
Spout: 2-3/4"
Depth
Handle: 2-3/8"
Item Length (Inch)
8.5
Item Width (Inch)
8
Item Height (Inch)
2.75

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; 8-1/2" Spout Reach; Dual Lever Handles; Corrosion-Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS Inlet
Number of Handles
2
Faucet Handle Type
Lever
Faucet Operation
Standard
Handle Material
Metal
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Material
Brass
DOE Certified
false
Spout Flow Rate (GPM)
7
Handshower Included
No
Prop 65 Label
true
Handle Style
Lever
Faucet Holes
3
Theme
Modern
Sidespray
false
Hose Included
false
UPC/CUPC Certified
true
Showerhead Included
No
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Handles Included
true
Item Weight (lbs)
9.37
CEC Certified
false
Low Lead Compliant
false
Drain Included
No
Collection
Metropolitan

Description

KS4308NL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.