Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4308PKL

  • Zoro # G3082794


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Premium Black Porcelain Handles, 7.0 GPM/26.5 LPM Water Flow Rate at 80 PSI, 3-3/4" Spout Height, 8-1/2" Spout Reach, 12" - 36" Adjustable Centers, 3/4" IPS Connection, Complements the Kingston Brass Metropolitan Collection
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4308PKL
Zoro #
G3082794
UPC #
663370304194
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
3.75
Depth
Handle: 2-3/8"
Length
8.5
Item Length (Inch)
8.5
Item Height (Inch)
2.75
Item Width (Inch)
3.75

Details

Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Premium Black Porcelain Handles, 7.0 GPM/26.5 LPM Water Flow Rate at 80 PSI, 3-3/4" Spout Height, 8-1/2" Spout Reach, 12" - 36" Adjustable Centers, 3/4" IPS Connection, Complements the Kingston Brass Metropolitan Collection
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS Inlet
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
Handle Material
Porcelain
Weight
9.37
Faucet Centers
16
Drain Included
No
Collection
Duchess
Theme
Modern
Sidespray
false
Prop 65 Label
true
UPC/CUPC Certified
true
Item Weight (lbs)
9.37
Showerhead Included
No
Faucet Holes
3
Pullout Spray
false
Low Lead Compliant
false
Handles Included
true
Handle Style
Lever
Handshower Included
No
CEC Certified
false
Spout Flow Rate (GPM)
7
DOE Certified
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Duchess Roman tub filler With Black Porcelain Lever Handle aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.