Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4308PL

  • Zoro # G0858979


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Faucet Operation
Standard
Height
Spout: 3-3/4"
Handle Material
Porcelain
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4308PL
Zoro #
G0858979
UPC #
663370117282
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Depth
Handle: 2-3/8"
Width
Spout: 2-3/4"
Item Length (Inch)
8.5
Item Width (Inch)
3.75
Item Height (Inch)
2.75

Details

Finish
Brushed Nickel
Faucet Operation
Standard
Handle Material
Porcelain
Item
Roman Tub Faucet
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Number of Holes
3
Faucet Finish
Brushed Nickel
Flow Rate
7.0 gpm
Body Material
Brass
Features
Drip-Free Ceramic Cartridge; 8" To 36" Spread; (2) Lever Style Handles
Connection
3/4" IPS Inlet
Material
Brass
Handshower Included
No
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Item Weight (lbs)
9.37
Prop 65 Label
true
Showerhead Included
No
DOE Certified
false
Spout Flow Rate (GPM)
7
Theme
Modern
UPC/CUPC Certified
true
Low Lead Compliant
false
Hose Included
false
Collection
Metropolitan
CEC Certified
false
Handles Included
true
Handle Style
Lever
Sidespray
false
Drain Included
No
Pullout Spray
false

Description

KS4308PL Roman Tub Filler Porcelain Leve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.