Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4308ZL

  • Zoro # G0859006


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Mounting Hole Center to Center
8" to 36"
Height
Spout: 3-3/4"
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4308ZL
Zoro #
G0859006
UPC #
663370073007
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Width
Spout: 2-3/4"
Depth
Handle: 2-3/8"
Item Length (Inch)
8.5
Item Height (Inch)
2.75
Item Width (Inch)
3.75

Details

Finish
Brushed Nickel
Mounting Hole Center to Center
8" to 36"
Mounting Type
Deck Mount
Number of Holes
3
Body Material
Brass
Faucet Handle Type
Lever
ADA Compliant
true
Faucet Operation
Standard
Flow Rate
7.0 gpm
Number of Handles
2
Item
Roman Tub Faucet
Handle Material
Metal
Faucet Finish
Brushed Nickel
Connection
3/4" IPS Inlet
Standards
ASME A118.12.1
Features
Matching Accessories Available; 3-Hole Tub with 8-36" Centers Deck Mount Installation; (2) Lever Style Handles
Material
Brass
Hose Included
false
Handle Style
Lever
Collection
Silver Sage
Handshower Flow Rate (GPM)
0
Theme
Modern
Handshower Included
No
UPC/CUPC Certified
true
Drain Included
No
Sidespray
false
Spout Flow Rate (GPM)
7
Showerhead Included
No
Faucet Holes
3
Faucet Centers
8 to 36
Prop 65 Label
true
CEC Certified
false
Pullout Spray
false
Item Weight (lbs)
9.37
Showerhead Flow Rate (GPM)
0
Handles Included
true
Low Lead Compliant
false
DOE Certified
false

Description

KS4308ZL Roman Tub Filler,w/Zl Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.