Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS43285BX

  • Zoro # G0859758


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS43285BX
Zoro #
G0859758
UPC #
663370051340
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
9.25
Item Width (Inch)
8
Item Height (Inch)
2.88

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/4" IPS
Standards
California Energy Commission Title 20, cUPC Certified
Body Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Cross
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
8" to 36"
Number of Handles
3
Handle Material
Metal
Material
Brass
Collection
Metropolitan
Spout Flow Rate (GPM)
7
Faucet Centers
8 to 36
Item Weight (lbs)
9.37
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
Theme
Modern
CEC Certified
true
Hose Included
false
Low Lead Compliant
false
Faucet Holes
5
Handle Style
Cross
DOE Certified
true
Showerhead Flow Rate (GPM)
0
Handles Included
true
Handshower Included
Yes
UPC/CUPC Certified
false
Drain Included
No
Showerhead Included
No
Sidespray
false
Pullout Spray
false

Description

KS43285BX Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.