Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4328FL

  • Zoro # G0859697


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Faucet Handle Type
Lever
ADA Compliant
true
Faucet Operation
Standard
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4328FL
Zoro #
G0859697
UPC #
663370073557
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Length (Inch)
9.25
Item Height (Inch)
2.88
Item Width (Inch)
8

Details

Finish
Brushed Nickel
Mounting Type
Deck Mount
Item
Roman Tub Faucet
Faucet Handle Type
Lever
ADA Compliant
true
Faucet Operation
Standard
Body Material
Brass
Flow Rate
7.0 gpm
Faucet Finish
Brushed Nickel
Number of Handles
2
Handle Material
Metal
Number of Holes
3
Mounting Hole Center to Center
8" to 36"
Features
Drip Free Ceramic Cartridge
Includes
Hand Shower
Standards
CUPC Certified
Connection
3/4" IPS
Material
Brass
Pullout Spray
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Handshower Included
No
Theme
Modern
Hose Included
false
UPC/CUPC Certified
true
Faucet Centers
8 to 36
Low Lead Compliant
false
Showerhead Included
No
CEC Certified
false
Drain Included
No
Handles Included
true
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
9.37
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
DOE Certified
false
Sidespray
false

Description

KS4328FL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.