Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4328HL

  • Zoro # G0859776


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Faucet Finish
Brushed Nickel
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4328HL
Zoro #
G0859776
UPC #
663370021497
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Width (Inch)
8
Item Length (Inch)
9.25
Item Height (Inch)
2.88

Details

Finish
Brushed Nickel
Item
Roman Tub Faucet
Number of Handles
2
Faucet Finish
Brushed Nickel
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Handle Material
Metal
Number of Holes
3
Faucet Handle Type
Lever
Faucet Operation
Standard
ADA Compliant
true
Flow Rate
7.0 gpm
Connection
3/4" IPS
Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Standards
CUPC Certified
Material
Brass
Handle Style
Lever
Low Lead Compliant
false
DOE Certified
false
Handles Included
true
Pullout Spray
false
Faucet Centers
8 to 36
Prop 65 Label
true
UPC/CUPC Certified
true
Collection
Roman
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Showerhead Included
No
Handshower Flow Rate (GPM)
0
Drain Included
No
Hose Included
false
CEC Certified
false
Spout Flow Rate (GPM)
7
Theme
Modern
Faucet Holes
3
Sidespray
false
Item Weight (lbs)
9.37

Description

KS4328HL Roman Tub Filler,w/Lever Han

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.