Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4328NL

  • Zoro # G0859575


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Faucet Finish
Brushed Nickel
Number of Handles
2
Faucet Operation
Standard
Height
8"
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4328NL
Zoro #
G0859575
UPC #
663370073519
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Width (Inch)
8
Item Height (Inch)
2.88
Item Length (Inch)
9.25

Details

Finish
Brushed Nickel
Faucet Finish
Brushed Nickel
Number of Handles
2
Faucet Operation
Standard
Faucet Handle Type
Lever
Item
Roman Tub Faucet
Mounting Type
Deck Mount
Flow Rate
7.0 gpm
ADA Compliant
true
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Body Material
Brass
Number of Holes
3
Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Connection
3/4" IPS
Material
Brass
Item Weight (lbs)
9.37
Low Lead Compliant
false
CEC Certified
false
DOE Certified
false
Collection
Metropolitan
Sidespray
false
Handle Style
Lever
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Handles Included
true
Handshower Included
No
Hose Included
false
Drain Included
No
Faucet Centers
8 to 36
Showerhead Included
No
Pullout Spray
false
Theme
Modern
UPC/CUPC Certified
true

Description

KS4328NL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.