Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4328PL

  • Zoro # G0859828


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Mounting Type
Deck Mount
Height
8"
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4328PL
Zoro #
G0859828
UPC #
663370117190
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Length (Inch)
9.25
Item Width (Inch)
8
Item Height (Inch)
2.88

Details

Finish
Brushed Nickel
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Body Material
Brass
Flow Rate
7.0 gpm
Number of Holes
3
Faucet Handle Type
Lever
Faucet Operation
Standard
Handle Material
Porcelain
Faucet Finish
Brushed Nickel
ADA Compliant
true
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge
Connection
3/4" IPS
Includes
Hand Shower
Standards
CUPC Certified
Material
Brass
Low Lead Compliant
false
Drain Included
No
Faucet Centers
8 to 36
UPC/CUPC Certified
true
Handshower Included
No
Hose Included
false
Theme
Modern
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
CEC Certified
false
Sidespray
false
DOE Certified
false
Item Weight (lbs)
9.37
Pullout Spray
false
Prop 65 Label
true
Handles Included
true
Faucet Holes
3
Collection
Metropolitan
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Handle Style
Lever

Description

KS4328PL Roman Tub Filler Porcelain Leve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.