Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4368CML

  • Zoro # G0860108


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Material
Metal
Mounting Type
Deck Mount
Body Material
Brass
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4368CML
Zoro #
G0860108
UPC #
663370072239
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/4"
Depth
7-1/2"
Width
Lever: 2-1/4"
Item Height (Inch)
3
Item Length (Inch)
7.5
Item Width (Inch)
7.25

Details

Finish
Brushed Nickel
Number of Holes
3
Handle Material
Metal
Mounting Type
Deck Mount
Body Material
Brass
ADA Compliant
true
Flow Rate
7.0 gpm
Item
Roman Tub Faucet
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Features
Ergonomic Dual Lever Handles
Standards
CUPC Certified
Connection
3/4" IPS
Material
Brass
Drain Included
No
Sidespray
false
Hose Included
false
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Prop 65 Label
true
Theme
Modern
Faucet Holes
3
Spout Flow Rate (GPM)
7
Collection
Manhattan
Low Lead Compliant
false
CEC Certified
false
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
11.57
Handshower Included
No
UPC/CUPC Certified
true
DOE Certified
false
Showerhead Included
No
Handles Included
true
Pullout Spray
false

Description

KS4368CML Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.