Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4368DFL

  • Zoro # G0859943


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Faucet Handle Type
Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Height
7-1/4"
Faucet Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4368DFL
Zoro #
G0859943
UPC #
663370294990
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/4"
Depth
7-1/2"
Width
Lever: 3-11/16"
Item Length (Inch)
8
Item Height (Inch)
3
Item Width (Inch)
7.5

Details

Finish
Brushed Nickel
Faucet Handle Type
Lever
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
ADA Compliant
true
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Number of Holes
3
Handle Material
Metal
Body Material
Brass
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
Theme
Modern
Prop 65 Label
true
Showerhead Included
No
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
Hose Included
false
Low Lead Compliant
false
Faucet Centers
8 to 36
Collection
Vintage
Drain Included
No
Pullout Spray
false
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Sidespray
false
Handles Included
true
Handle Style
Lever
DOE Certified
false
CEC Certified
false
UPC/CUPC Certified
true
Handshower Included
No
Item Weight (lbs)
11.57

Description

KS4368DFL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.