Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS5368AL

  • Zoro # G0860467


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5368AL
Zoro #
G0860467
UPC #
663370074080
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 3-1/16"
Depth
7-1/8"
Item Height (Inch)
7.13
Item Length (Inch)
8.44
Item Width (Inch)
8

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Handle Material
Metal
Body Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Material
Brass
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
9.37
Handshower Included
No
DOE Certified
false
Spout Flow Rate (GPM)
7
CEC Certified
false
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 36
UPC/CUPC Certified
true
Theme
Traditional
Handles Included
true
Faucet Holes
3
Sidespray
false
Prop 65 Label
true
Drain Included
No
Showerhead Included
No
Hose Included
false
Collection
Vintage
Low Lead Compliant
false

Description

KS5368AL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.