Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS5368BX

  • Zoro # G0860433


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5368BX
Zoro #
G0860433
UPC #
663370074288
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 2-7/8"
Depth
7-1/8"
Item Height (Inch)
7.13
Item Length (Inch)
8.44
Item Width (Inch)
8

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/4" IPS
Faucet Finish
Brushed Nickel
Faucet Handle Type
Cross
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Operation
Standard
Number of Handles
2
Body Material
Brass
Material
Brass
Faucet Centers
8 to 36
Handshower Flow Rate (GPM)
0
Theme
Traditional
Sidespray
false
Hose Included
false
Showerhead Flow Rate (GPM)
0
Handles Included
true
UPC/CUPC Certified
true
Handle Style
Cross
Low Lead Compliant
false
Prop 65 Label
true
Faucet Holes
3
Item Weight (lbs)
9.37
Pullout Spray
false
Drain Included
No
DOE Certified
false
Showerhead Included
No
Spout Flow Rate (GPM)
7
CEC Certified
false
Handshower Included
No
Collection
Vintage

Description

KS5368BX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.