Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS5368FL

  • Zoro # G0860458


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS5368FL
Zoro #
G0860458
UPC #
663370012839
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 2-7/8"
Depth
7-1/8"
Item Width (Inch)
7.13
Item Length (Inch)
8.44
Item Height (Inch)
3.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Standards
CUPC Certified
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Faucet Operation
Standard
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Handle Material
Metal
Body Material
Brass
Material
Brass
Hose Included
false
Showerhead Included
No
Theme
Traditional
DOE Certified
false
Item Weight (lbs)
9.37
Sidespray
false
Handshower Included
No
Collection
Royale
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
UPC/CUPC Certified
true
CEC Certified
false
Handshower Flow Rate (GPM)
0
Handle Style
Lever
Faucet Centers
8 to 36
Low Lead Compliant
false
Pullout Spray
false
Spout Flow Rate (GPM)
7
Handles Included
true
Drain Included
No

Description

KS5368FL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.