Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS5368GL

  • Zoro # G0860555


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5368GL
Zoro #
G0860555
UPC #
663370074400
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 3-1/8"
Depth
7-1/8"
Item Width (Inch)
8
Item Height (Inch)
7.13
Item Length (Inch)
8.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Brushed Nickel
Number of Handles
2
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Material
Brass
Drain Included
No
Showerhead Included
No
Handshower Included
No
Pullout Spray
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Handle Style
Lever
DOE Certified
false
Handles Included
true
Handshower Flow Rate (GPM)
0
CEC Certified
false
Collection
Georgian
Hose Included
false
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Prop 65 Label
true
Theme
Traditional
Sidespray
false
Faucet Centers
8 to 36
UPC/CUPC Certified
true
Item Weight (lbs)
9.37

Description

KS5368GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.