Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS5368NL

  • Zoro # G0860449


product price: $337.97
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS5368NL
Zoro #
G0860449
UPC #
663370074325
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 3-1/16"
Depth
7-1/8"
Item Width (Inch)
8
Item Length (Inch)
8.44
Item Height (Inch)
7.13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Standards
CUPC Certified
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Faucet Handle Type
Lever
Number of Handles
2
Handle Material
Metal
Faucet Finish
Brushed Nickel
Material
Brass
UPC/CUPC Certified
true
CEC Certified
false
Faucet Holes
3
Collection
Royale
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 36
Showerhead Included
No
Handshower Included
No
Theme
Traditional
DOE Certified
false
Hose Included
false
Spout Flow Rate (GPM)
7
Sidespray
false
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Pullout Spray
false
Drain Included
No
Handle Style
Lever
Handles Included
true
Item Weight (lbs)
9.37
Low Lead Compliant
false

Description

KS5368NL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.