Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS5368PL

  • Zoro # G0860485


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
7.0 gpm
Body Material
Brass
Handle Material
Porcelain
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5368PL
Zoro #
G0860485
UPC #
663370074165
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Depth
7-1/8"
Width
Lever: 3-7/16"
Item Width (Inch)
8
Item Length (Inch)
8.44
Item Height (Inch)
7.13

Details

Finish
Brushed Nickel
Flow Rate
7.0 gpm
Body Material
Brass
Handle Material
Porcelain
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Mounting Type
Deck Mount
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
ADA Compliant
true
Number of Holes
3
Faucet Operation
Standard
Item
Roman Tub Faucet
Connection
3/4" IPS
Features
Ergonomic Dual Lever Handles
Standards
CUPC Certified
Material
Brass
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Collection
Vintage
Faucet Holes
3
Prop 65 Label
true
Handles Included
true
Hose Included
false
Showerhead Included
No
CEC Certified
false
Faucet Centers
8 to 36
Item Weight (lbs)
9.37
Pullout Spray
false
Handshower Included
No
Sidespray
false
Drain Included
No
Theme
Traditional
DOE Certified
false
Spout Flow Rate (GPM)
7
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false

Description

KS5368PL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.