Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS5368ZL

  • Zoro # G0860668


product price:  $481.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Faucet Operation
Standard
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5368ZL
Zoro #
G0860668
UPC #
663370074448
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 3"
Depth
7-1/8"
Item Width (Inch)
7.13
Item Height (Inch)
3.5
Item Length (Inch)
8.44

Details

Finish
Brushed Nickel
Number of Holes
3
Faucet Operation
Standard
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
ADA Compliant
true
Handle Material
Metal
Faucet Finish
Brushed Nickel
Item
Roman Tub Faucet
Body Material
Brass
Mounting Type
Deck Mount
Flow Rate
7.0 gpm
Number of Handles
2
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
Hose Included
false
Item Weight (lbs)
9.37
Sidespray
false
UPC/CUPC Certified
true
Theme
Traditional
Showerhead Included
No
Handle Style
Lever
Low Lead Compliant
false
Faucet Holes
3
Faucet Centers
8 to 36
Collection
Silver Sage
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Handshower Included
No
CEC Certified
false
Prop 65 Label
true
Handles Included
true
Showerhead Flow Rate (GPM)
0
Drain Included
No
DOE Certified
false
Pullout Spray
false

Description

KS5368ZL Roman Tub Filler,w/Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.