Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS5538BL

  • Zoro # G0860826


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5538BL
Zoro #
G0860826
UPC #
663370073878
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 2-5/8"
Depth
8-1/2"
Item Length (Inch)
8.5
Item Width (Inch)
5.5
Item Height (Inch)
3.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Handle Material
Metal
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Faucet Operation
Standard
Material
Brass
Sidespray
false
Faucet Centers
8 to 36
Low Lead Compliant
false
Handles Included
true
Handle Style
Lever
Collection
Vintage
Faucet Holes
3
Item Weight (lbs)
9.37
CEC Certified
false
Hose Included
false
UPC/CUPC Certified
true
DOE Certified
false
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Drain Included
No
Pullout Spray
false
Prop 65 Label
true
Handshower Included
No
Showerhead Included
No
Theme
Traditional

Description

KS5538BL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.