Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS5538BX

  • Zoro # G0860747


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Standard
Height
5-1/2"
Faucet Handle Type
Cross
Number of Handles
2
Faucet Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5538BX
Zoro #
G0860747
UPC #
663370067341
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 2-7/8"
Depth
8-1/2"
Item Length (Inch)
8.5
Item Width (Inch)
5.5
Item Height (Inch)
3.5

Details

Finish
Brushed Nickel
Faucet Operation
Standard
Faucet Handle Type
Cross
Number of Handles
2
Faucet Finish
Brushed Nickel
Mounting Type
Deck Mount
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Handle Material
Metal
ADA Compliant
false
Number of Holes
3
Features
Ergonomic Dual Cross Handles
Connection
3/4" IPS
Material
Brass
UPC/CUPC Certified
true
Handles Included
true
Hose Included
false
Pullout Spray
false
Faucet Holes
3
Prop 65 Label
true
Low Lead Compliant
false
Showerhead Included
No
Faucet Centers
8 to 36
DOE Certified
false
Drain Included
No
Collection
Vintage
Sidespray
false
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Theme
Traditional
CEC Certified
false
Handle Style
Cross
Item Weight (lbs)
9.37
Spout Flow Rate (GPM)
7

Description

KS5538BX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.