Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS5538FL

  • Zoro # G0860948


product price: $473.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Faucet Handle Type
Lever
Number of Handles
2
Body Material
Brass
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5538FL
Zoro #
G0860948
UPC #
663370009204
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Depth
8-1/2"
Width
Lever: 2-7/8"
Item Height (Inch)
3.44
Item Length (Inch)
8.5
Item Width (Inch)
5.5

Details

Finish
Brushed Nickel
Item
Roman Tub Faucet
ADA Compliant
true
Faucet Handle Type
Lever
Number of Handles
2
Body Material
Brass
Number of Holes
3
Mounting Type
Deck Mount
Handle Material
Metal
Faucet Finish
Brushed Nickel
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
Item Weight (lbs)
9.37
UPC/CUPC Certified
true
Handle Style
Lever
CEC Certified
false
Showerhead Included
No
Drain Included
No
Sidespray
false
Faucet Centers
8 to 36
Faucet Holes
3
Theme
Traditional
Hose Included
false
Spout Flow Rate (GPM)
7
Handles Included
true
DOE Certified
false
Pullout Spray
false
Handshower Included
No
Collection
Royale
Low Lead Compliant
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0

Description

KS5538FL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.