Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS5538NL

  • Zoro # G0860905


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Handle Material
Metal
ADA Compliant
true
Height
5-1/2"
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5538NL
Zoro #
G0860905
UPC #
663370073915
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 3-1/16"
Depth
8-1/2"
Item Height (Inch)
3.5
Item Length (Inch)
8.5
Item Width (Inch)
5.5

Details

Finish
Brushed Nickel
Mounting Type
Deck Mount
Handle Material
Metal
ADA Compliant
true
Body Material
Brass
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Faucet Handle Type
Lever
Number of Handles
2
Number of Holes
3
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
Pullout Spray
false
Prop 65 Label
true
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Item Weight (lbs)
9.37
Handle Style
Lever
Collection
Naples
Sidespray
false
DOE Certified
false
Faucet Holes
3
Low Lead Compliant
false
Faucet Centers
8 to 36
CEC Certified
false
Showerhead Included
No
Handles Included
true
Handshower Included
No
Drain Included
No
Hose Included
false
Handshower Flow Rate (GPM)
0
Theme
Traditional
Showerhead Flow Rate (GPM)
0

Description

KS5538NL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.