Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS5538PX

  • Zoro # G0860939


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5538PX
Zoro #
G0860939
UPC #
663370073830
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 3-1/16"
Depth
8-1/2"
Item Width (Inch)
5.5
Max Deck Thickness
1.5
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Connection
3/4" IPS
Handle Material
Porcelain
Faucet Finish
Brushed Nickel
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Cross
Faucet Operation
Standard
Number of Handles
2
Finish
Brushed Nickel
Material
Brass
Handle Style
Cross
Collection
Vintage
Faucet Centers
8 to 36
CEC Certified
false
Spout Flow Rate (GPM)
7
Item Weight (lbs)
9.37
Theme
Traditional
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Faucet Holes
3
Handles Included
true
UPC/CUPC Certified
true
Drain Included
No
Sidespray
false
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Prop 65 Label
true
DOE Certified
false
Handshower Included
No
Hose Included
false

Description

KS5538PX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.