Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS8328DX

  • Zoro # G0862996


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Includes
Handles
Features
Ergonomic Dual Cross Handles, 1/4 Turn Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8328DX
Zoro #
G0862996
UPC #
663370044489
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 11"
Width
Spout: 2-3/8", Handle: 3-1/8"
Depth
Spout: 2-3/8", Handle: 2-1/8"
Item Length (Inch)
11
Item Width (Inch)
8.5
Item Height (Inch)
1.38

Details

Includes
Handles
Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles, 1/4 Turn Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/4" IPS Inlet
Standards
CUPCÊ
Body Material
Brass
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Cross
Faucet Operation
Standard
Handle Material
Metal
Faucet Finish
Brushed Nickel
Material
Brass
Item Weight (lbs)
9.37
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Handshower Included
No
Spout Flow Rate (GPM)
7
Collection
Concord
Sidespray
false
Pullout Spray
false
Faucet Centers
8 to 36
Theme
Modern
Faucet Holes
3
Low Lead Compliant
false
Drain Included
No
Handle Style
Cross
Hose Included
false
Showerhead Included
No
Handshower Flow Rate (GPM)
0
DOE Certified
false
UPC/CUPC Certified
true
Handles Included
true
CEC Certified
false

Description

KS8328DX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.