Roman Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # KS1028AX

  • Zoro # G0853397


product price: $310.97
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1028AX
Zoro #
G0853397
UPC #
663370566561
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Height (Inch)
7.94
Item Length (Inch)
13
Item Width (Inch)
11.63

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Mounting Hole Center to Center
8"
Faucet Finish
Brushed Nickel
Handle Material
Metal
Faucet Handle Type
Cross
Body Material
Brass
Number of Handles
2
Faucet Operation
Standard
Material
Brass
Faucet Centers
8-1/16
Low Lead Compliant
true
Hose Included
false
Collection
Heritage
Spout Flow Rate (GPM)
7
Item Weight (lbs)
8.63
Handshower Included
No
Faucet Holes
3
Sidespray
false
Showerhead Included
No
CEC Certified
false
Handle Style
Cross
Handles Included
true
Prop 65 Label
true
Drain Included
No
Theme
Traditional
DOE Certified
false
UPC/CUPC Certified
true

Description

KS1028AX Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.