Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # KS7028BL

  • Zoro # G0861648


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7028BL
Zoro #
G0861648
UPC #
663370528552
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Width (Inch)
10.44
Item Length (Inch)
13
Item Height (Inch)
4.75

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Body Material
Brass
Number of Handles
2
Faucet Operation
Standard
Mounting Hole Center to Center
8"
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Handle Material
Metal
Material
Brass
DOE Certified
false
Drain Included
No
UPC/CUPC Certified
false
Handles Included
true
Collection
English Country
Faucet Holes
3
Faucet Centers
8-1/16
Item Weight (lbs)
7.95
Prop 65 Label
true
Sidespray
false
Pullout Spray
false
Hose Included
false
Showerhead Included
No
Handshower Flow Rate (GPM)
0
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Pulldown Spray
false
CEC Certified
false
Handle Style
Lever
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Theme
Traditional

Description

KS7028BL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.