Roman Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # KS7028GL

  • Zoro # G0861754


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Metal
Number of Handles
2
Mounting Hole Center to Center
8"
Faucet Handle Type
Lever
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7028GL
Zoro #
G0861754
UPC #
663370528576
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Width (Inch)
10.44
Item Height (Inch)
4.75
Item Length (Inch)
13

Details

Finish
Brushed Nickel
Handle Material
Metal
Number of Handles
2
Mounting Hole Center to Center
8"
Faucet Handle Type
Lever
ADA Compliant
true
Faucet Finish
Brushed Nickel
Number of Holes
3
Body Material
Brass
Item
Roman Tub Faucet
Faucet Operation
Standard
Mounting Type
Wall Mount
Flow Rate
7.0 gpm
Features
Ergonomic Dual Lever Handles
Material
Brass
Spout Flow Rate (GPM)
7
Handles Included
true
Showerhead Included
No
DOE Certified
false
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Faucet Centers
8-1/16
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
7.95
Sidespray
false
CEC Certified
false
Faucet Holes
3
Hose Included
false
Pulldown Spray
false
Handshower Included
No
Theme
Traditional
Prop 65 Label
true
Pullout Spray
false
Drain Included
No
Low Lead Compliant
false
UPC/CUPC Certified
false
Collection
Georgian

Description

KS7028GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.