Roman Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # KS7028KRL

  • Zoro # G0861745


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
7.0 gpm
Number of Holes
3
Handle Material
Acrylic
Body Material
Brass
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7028KRL
Zoro #
G0861745
UPC #
663370528583
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16", Lever: 1-15/16"
Depth
Lever: 4-3/8"
Width
Spout: 2-5/16", Lever: 2-13/16"
Item Length (Inch)
13
Item Width (Inch)
10.44
Item Height (Inch)
4.75

Details

Finish
Brushed Nickel
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Number of Holes
3
Handle Material
Acrylic
Body Material
Brass
ADA Compliant
true
Faucet Handle Type
Lever
Mounting Type
Wall Mount
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
8"
Number of Handles
2
Features
Ergonomic Dual Lever Handles
Material
Brass
DOE Certified
false
Handle Style
Knob
Handshower Included
No
Collection
Krystal Onyx
Low Lead Compliant
false
Sidespray
false
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Hose Included
false
Handles Included
true
Pullout Spray
false
CEC Certified
false
UPC/CUPC Certified
false
Pulldown Spray
false
Drain Included
No
Theme
Traditional
Showerhead Included
No
Faucet Centers
8-1/16
Spout Flow Rate (GPM)
7
Item Weight (lbs)
7.95
Showerhead Flow Rate (GPM)
0

Description

KS7028KRL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.