Roman Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # KS7028NL

  • Zoro # G0861919


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7028NL
Zoro #
G0861919
UPC #
663370528606
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Length (Inch)
13
Item Height (Inch)
4.75
Item Width (Inch)
10.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Mounting Hole Center to Center
8"
Body Material
Brass
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Handle Material
Metal
Number of Handles
2
Faucet Handle Type
Lever
Finish
Brushed Nickel
Material
Brass
UPC/CUPC Certified
false
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Pullout Spray
false
Low Lead Compliant
false
Faucet Centers
8-1/16
Handshower Flow Rate (GPM)
0
CEC Certified
false
Handshower Included
No
Collection
Naples
Drain Included
No
Showerhead Included
No
Item Weight (lbs)
7.95
Prop 65 Label
true
Sidespray
false
Spout Flow Rate (GPM)
7
Hose Included
false
Handle Style
Lever
Handles Included
true
Pulldown Spray
false
Theme
Traditional

Description

KS7028NL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.