Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # KS7028PL

  • Zoro # G0861876


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7028PL
Zoro #
G0861876
UPC #
663370528613
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Width (Inch)
10.44
Item Length (Inch)
13
Item Height (Inch)
4.75

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
8"
Faucet Handle Type
Lever
Number of Handles
2
Faucet Operation
Standard
Body Material
Brass
Handle Material
Porcelain
Material
Brass
Pullout Spray
false
Handshower Flow Rate (GPM)
0
CEC Certified
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Item Weight (lbs)
7.95
Faucet Centers
8-1/16
Handshower Included
No
Low Lead Compliant
false
DOE Certified
false
UPC/CUPC Certified
false
Handles Included
true
Collection
English Vintage
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Showerhead Included
No
Faucet Holes
3
Pulldown Spray
false
Sidespray
false
Theme
Traditional
Hose Included
false
Drain Included
No

Description

KS7028PL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.