Roman Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # KS7028WVL

  • Zoro # G0861858


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7028WVL
Zoro #
G0861858
UPC #
663370528675
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16", Lever: 1-15/16"
Width
Spout: 2-5/16", Lever: 2-3/4"
Depth
Lever: 4-1/4"
Item Width (Inch)
10.44
Item Height (Inch)
4.75
Item Length (Inch)
13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Body Material
Brass
Number of Handles
2
Faucet Handle Type
Lever
Mounting Hole Center to Center
8"
Handle Material
Metal
Material
Brass
UPC/CUPC Certified
false
Pulldown Spray
false
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Low Lead Compliant
false
Showerhead Included
No
Item Weight (lbs)
7.95
Sidespray
false
DOE Certified
false
Hose Included
false
Drain Included
No
Pullout Spray
false
Handle Style
Knob
Handshower Included
No
Prop 65 Label
true
Theme
Traditional
Spout Flow Rate (GPM)
7
Collection
Krystal Onyx
Handles Included
true
CEC Certified
false
Faucet Centers
8-1/16
Handshower Flow Rate (GPM)
0

Description

KS7028WVL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.