Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # KS8028BEX

  • Zoro # G3099664


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM water flow rate at 80 PSI, Maximum 10-5/8" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8028BEX
Zoro #
G3099664
UPC #
663370834516
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
10
Length
11
Item Length (Inch)
11
Item Width (Inch)
10
Item Height (Inch)
3.06

Details

Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM water flow rate at 80 PSI, Maximum 10-5/8" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Connection
1/2"-14 NPT
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Handle Material
Metal
Material
Brass
Weight
6.25
Drain Included
No
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Sidespray
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Collection
Essex
Pulldown Spray
false
DOE Certified
false
Theme
Modern
Handles Included
true
Low Lead Compliant
true
UPC/CUPC Certified
false
CEC Certified
false
Prop 65 Label
true
Faucet Centers
8
Handle Style
Cross
Pullout Spray
false
Hose Included
false
Item Weight (lbs)
6.25

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Essex wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual cross handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.