
Roman Tub Faucet, Brushed Nickel, Wall Mount
Mfr # KS8028DL
Zoro # G0862427
product price: $391.99
/ea
Free Shipping & Returns
Key Features
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS8028DL
Zoro #
G0862427
UPC #
663370558214
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.06"
Width
Tub Faucet: 2-3/16", Lever: 2-3/16"
Item Length (Inch)
2.75
Item Height (Inch)
10
Item Width (Inch)
8
Description
KS8028DL 2-Handle Wall Mount Roman Tub F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.