Roman Tub Faucet, Brushed Nickel/Polished Brass, Deck Mount

  • Mfr # KS2369ML

  • Zoro # G0855725


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2369ML
Zoro #
G0855725
UPC #
663370014932
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-15/16"
Width
Spout: 3-1/4"
Item Height (Inch)
2.38
Item Length (Inch)
8.44
Item Width (Inch)
7.13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel/Polished Brass
Connection
3/4" IPS
Faucet Handle Type
Lever
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Handle Material
Metal
Faucet Operation
Standard
Faucet Finish
Brushed Nickel/Polished Brass
Material
Brass
Handshower Included
No
Collection
Manhattan
Faucet Holes
3
Spout Flow Rate (GPM)
7
Faucet Centers
8 to 36
Pullout Spray
false
Prop 65 Label
true
CEC Certified
false
Sidespray
false
Item Weight (lbs)
9.35
Theme
Traditional
Handles Included
true
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Handle Style
Lever
Drain Included
No
Hose Included
false
Handshower Flow Rate (GPM)
0
Showerhead Included
No
DOE Certified
false

Description

KS2369ML Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.