Roman Tub Faucet, Brushed Nickel/Polished Brass, Deck Mount

  • Mfr # KS2369NL

  • Zoro # G0855795


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2369NL
Zoro #
G0855795
UPC #
663370118623
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 3"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Height (Inch)
3.25
Item Length (Inch)
8.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel/Polished Brass
Connection
3/4" IPS
Standards
CUPC Certified
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel/Polished Brass
Body Material
Brass
Number of Handles
2
Faucet Operation
Standard
Material
Brass
Pullout Spray
false
Prop 65 Label
true
Sidespray
false
Item Weight (lbs)
8.9
Hose Included
false
Theme
Traditional
Showerhead Included
No
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Faucet Holes
3
Handshower Flow Rate (GPM)
0
DOE Certified
false
Spout Flow Rate (GPM)
7
Handle Style
Lever
Drain Included
No
Collection
Naples
CEC Certified
false
Handles Included
true
Faucet Centers
8 to 36
Low Lead Compliant
false

Description

KS2369NL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.