Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel/Polished Chrome, Deck Mount

  • Mfr # KS2367ML

  • Zoro # G0855314


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2367ML
Zoro #
G0855314
UPC #
663370014925
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-15/16"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Length (Inch)
8.44
Item Height (Inch)
3.25

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel/Polished Chrome
Connection
3/4" IPS
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Number of Handles
2
Faucet Finish
Brushed Nickel/Polished Chrome
Faucet Operation
Standard
Body Material
Brass
Material
Brass
Collection
Manhattan
Handshower Included
No
Prop 65 Label
true
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Drain Included
No
Item Weight (lbs)
9.35
Faucet Centers
8 to 36
Hose Included
false
UPC/CUPC Certified
true
Showerhead Included
No
CEC Certified
false
DOE Certified
false
Theme
Traditional
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Handles Included
true
Sidespray
false
Spout Flow Rate (GPM)
7
Pullout Spray
false

Description

KS2367ML Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.