Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Matte Black, Wall Mount

  • Mfr # KS1020AX

  • Zoro # G0853144


product price: $389.97
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1020AX
Zoro #
G0853144
UPC #
663370566288
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Height (Inch)
6.19
Item Length (Inch)
13
Item Width (Inch)
7.94

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Matte Black
Faucet Handle Type
Cross
Handle Material
Metal
Body Material
Brass
Mounting Hole Center to Center
8"
Number of Handles
2
Faucet Operation
Standard
Faucet Finish
Matte Black
Material
Brass
Item Weight (lbs)
8.63
CEC Certified
false
Handshower Included
No
Drain Included
No
Showerhead Included
No
Prop 65 Label
true
Handles Included
true
Theme
Traditional
DOE Certified
false
Handle Style
Cross
Sidespray
false
Faucet Holes
3
Hose Included
false
Collection
Heritage
Spout Flow Rate (GPM)
7
Low Lead Compliant
true
UPC/CUPC Certified
true
Faucet Centers
8-1/16

Description

KS1020AX 2-Handle Wall Mount Roman Tub F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.