Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Matte Black, Wall Mount

  • Mfr # KS8020DFL

  • Zoro # G3082837


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2-14 NPT connection, Ergonomic Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8020DFL
Zoro #
G3082837
UPC #
663370586309
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
10
Length
15.38
Item Length (Inch)
15.38
Item Width (Inch)
10
Item Height (Inch)
3.06

Details

Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2-14 NPT connection, Ergonomic Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Matte Black
Connection
1/2"-14 NPT
Handle Material
Metal
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Color
Matte Black
Weight
6.2
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Hose Included
false
Faucet Holes
3
UPC/CUPC Certified
false
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Drain Included
No
Collection
NuWave
Item Weight (lbs)
6.65
Low Lead Compliant
false
Handshower Included
No
CEC Certified
false
Theme
Modern
Handle Style
Lever
Pulldown Spray
false
Pullout Spray
false
Handles Included
true
Sidespray
false
Handshower Flow Rate (GPM)
0
Faucet Centers
8

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Nu Wave 2-handle wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.